4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #:
861061
Cat #:
232MS
UPC:
050169500736
Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.
Welded steel construction with "UBC" support with preset bend points to work with wall thickness 2-1/2 to 6 in. and "M" brackets on both sides of the box 4 in. square x 2-1/8 in. deep Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable TKO® Knockouts allow design and installation flexibility Supplied with seven 1/2 in. and four 1/2-3/4 in. TKO® knockouts Combination Phillips/slotted screw heads 30.3 cu. in. capacity Includes 8 in. #12 solid copper ground pigtail Acceptable for use in 2-hour fire rated walls
Also known as: 050169500736, 232MS
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Color: | Gray |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 30.300 in³ |
Knockout Diameter: | 1/2 in |
Color: | Gray |
Depth: | 2 1/8 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 30.300 in³ |
Customer Reviews
No reviews for this product
(0)