4" Square Box, Welded, 2-1/8" Deep, 3/4" Knockouts

Item #: 720020
Cat #: 52171-3/4-CN
UPC: 785991621198
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, 2-1/8 Inch Deep, 3/4 Inch Knockouts, Material: Steel, Includes Ground Screw.

Overview

4 Inch Square Box, Welded, 2-1/8 Inch Deep, 3/4 Inch Knockouts, Material: Steel, Includes Ground Screw.
Also known as: 785991621198, 52171-3/4-CN

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Material: Steel
Cubic Inches: 30.300 in³

Customer Reviews

No reviews for this product
(0)