4-11/16" Square Exposed Work Cover, (2) Duplex Receptacle

Item #: 60289
Cat #: 979
UPC: 050169009796
Sign In or Register to view pricing and more.
4-11/16" Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".

Overview

4-11/16" Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2" Raised, Drawn, Metallic. Cubic Inches: 10.3".
RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions Blank cover Key-hole allows for installation of cover without removing the box screws Pre-galvanized steel construction UL listed
Also known as: 050169009796, 979

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³

Customer Reviews

No reviews for this product
(0)