4-11/16" Square Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Steel
Item #:
541213
Cat #:
72-C-3-3/4
UPC:
785991145052
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Fixture Cover, Mud Ring, 3/4 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 4.3, Steel
Overview
4-11/16 Inch Square Fixture Cover, Mud Ring, 3/4 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 4.3, Steel
Also known as: 785991145052, 72-C-3-3/4
Specifications
Mounting: | Device |
Depth: | 5/8 in |
Gangs: | 1 |
Material: | Steel |
Cubic Inches: | 4.300 in³ |
Mounting: | Device |
Gangs: | 1 |
Cubic Inches: | 4.300 in³ |
Depth: | 5/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)