4-11/16" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic

Item #: 79927
Cat #: 250
UPC: 050169002506
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4" . Cubic Inches: 29.5".

Overview

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4" . Cubic Inches: 29.5".
4-11/16 in. Square Extension Ring, Drawn, 1-1/2 in. Deep with Eight 1/2 and Four 3/4 in. KO's Combination screw heads provide for faster installation. TKO knockouts allow for design and installation flexibility. Drawn steel construction 4-11/16 in. Square x 1-1/2 in. deep Supplied with eight (8) 1/2 in. and four (4) 3/4 in. knockouts Combination Phillips/slotted screw heads 29.5 cu. in. capacity
Also known as: 050169002506, 250

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 29.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Standards: California Proposition 65
Depth: 1 1/2 in
Cubic Inches: 29.500 in³

Customer Reviews

No reviews for this product
(0)