4-11/16" Square Extension Ring, 2-1/8" Deep, Drawn, Metallic

Item #: 25464
Cat #: 262
UPC: 050169002629
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 43".

Overview

4-11/16" Square, Extension Ring, Drawn, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 43".
4-11/16 in. Square Extension Ring, Drawn, 2-1/8 in. Deep with Eight 1/2 and Four 3/4 in. KO's Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Drawn steel construction 4-11/16 in. square x 2-1/8 in. deep Supplied with eight 1/2 in. and four 3/4 in. knockouts Combination Phillips/slotted screw heads 43.0 cu. in. capacity
Also known as: 050169002629, 262, Ext Ring

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Cubic Inches: 43 in³
Knockout Diameter: 1/2 in, 3/4 in
Cubic Inches: 43 in³
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)