4-11/16" Square Fixture Cover, Mud Ring, 1" Raised, Drawn, Steel

Item #: 200303
Cat #: 72-C-3-1
UPC: 785991145151
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Fixture Cover, Mud Ring, 1 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 5.8, Steel

Overview

4-11/16 Inch Square Fixture Cover, Mud Ring, 1 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 5.8, Steel
Also known as: 785991145151, 72-C-3-1

Specifications

Mounting: Device
Material: Steel
Depth: 1 in
Cubic Inches: 5.800 in³
Mounting: Device
Depth: 1 in
Material: Steel
Cubic Inches: 5.800 in³

Customer Reviews

No reviews for this product
(0)