4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Item #:
25498
Cat #:
258
UPC:
050169002582
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42
Overview
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42
4-11/16 in. Square Box, Welded, 2-1/8 in. Deep with One 1/2 in., Eight 1 in., and Three TKO's, Raised Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable 42.0 cu. in. capacity UL listed
Also known as: 050169002582, 258, 5s box, 5-11 box, 2100 box, 4-11 box, 3LN24
Specifications
Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 42 inĀ³ |
Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
Material: | Steel |
Cubic Inches: | 42 inĀ³ |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)