4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 25481
Cat #: 259
UPC: 050169002599
Sign In or Register to view pricing and more.
4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1-1/4 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes: Ground Screw.

Overview

4-11/16 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (6) 1-1/4 Inch, Bottom Knockouts: (2) 1/2 Inch & (2) 3/4 Inch, Cubic Inches: 42, Includes: Ground Screw.
Combination screw heads provide for faster installation TKO knockouts allow for design and installation flexibility Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable 42.0 cu. in. capacity Made of pre-galvanized steel
Also known as: 050169002599, 259, 4 11/16 nail on metal box, 11b box, 11-B

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Material: Steel
Cubic Inches: 42 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)