4-11/16" Square Fire Alarm Box, Red, Welded, Depth: 2-1/8", Metallic
Item #:
196393
Cat #:
911-12
UPC:
050169911129
Sign In or Register to view pricing and more.
4-11/16" Square Box, Welded, Metallic, Depth: 2-1/8". Side Knockouts: (12) TKO. Bottom Knockouts: (1) 1/2 in. & (3) TKO®. Cubic Inches: 42.0". Color: Red
Overview
4-11/16" Square Box, Welded, Metallic, Depth: 2-1/8". Side Knockouts: (12) TKO. Bottom Knockouts: (1) 1/2 in. & (3) TKO®. Cubic Inches: 42.0". Color: Red
RACO 4-11/16" Boxes are used for a wide variety of industrial applications where larger sized conductors or wiring devices are needed and more volume is required
Also known as: 050169911129, 911-12
Specifications
Color: | Red |
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 42 in³ |
Color: | Red |
Mounting: | Screw On, Nail On |
Depth: | 2 1/8 in |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 42 in³ |
Customer Reviews
No reviews for this product
(0)