GVN 6350-S 6" SQ BX, 3-1/2D,

Item #: 595403
Cat #: 6350-S
UPC: 785592982612
Sign In or Register to view pricing and more.
Documents & Guides
GVN 6350-S 6" SQ BX, 3-1/2D, 1/2&3/4"

Overview

GVN 6350-S 6" SQ BX, 3-1/2D, 1/2&3/4"
Also known as: 785592982612, 6350-S

Specifications

Size: 4 in
Color: Metallic
Material: Steel
Standards: California Proposition 65
Size: 4 in
Material: Steel
Color: Metallic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)