4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic

Item #: 19613
Cat #: 4CL
UPC: 687855749300
Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Ceiling Pan, Metallic. Depth: 1/2".Bottom Knockouts: (5) 1/2". Cubic Inches: 6".

Overview

4" Round, Ceiling Pan, Metallic. Depth: 1/2".Bottom Knockouts: (5) 1/2". Cubic Inches: 6".
Appletonā„¢ and O-Z/Gedneyā„¢ metallic round outlet and switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855749300, 4CL, pancake

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1/2 in
Cubic Inches: 6 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 6 inĀ³
Mounting: Screw On, Nail On
Depth: 1/2 in

Customer Reviews

No reviews for this product
(0)