4" Octagon Ceiling Box with Bracket, Depth: 2-1/8", KOs, Metallic
Item #:
272783
Cat #:
294
UPC:
050169002940
Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Bottom Knockouts: (3) 1/2" . Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 21.5"
Overview
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Bottom Knockouts: (3) 1/2" . Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 21.5"
4 In. Round Ceiling Bx. Drawn w/Conduit KO's, 2-1/8 In. Depth, Old Workand New Work, 1/2 In. side KO's
Also known as: 050169002940, 294
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Cubic Inches: | 21.500 in³ |
Knockout Diameter: | 1/2 in |
Depth: | 2 1/8 in |
Mounting: | Bracket, Screw On, Nail On |
Cubic Inches: | 21.500 in³ |
Customer Reviews
No reviews for this product
(0)