4" Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic
Item #:
142708
Cat #:
0110000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
The Saf-T-Brace Allows You To Safely Install A Ceiling Fan Or Light Fixture Without Access To Attic Space, And Provides Secure Attachment To An Existing Ceiling Joist. Ideal For Installation During New Construction Or Remodeling, The Mounting Brace Can Also Be Installed In Finished Ceilings Through A Hole Large Enough To Fit The Box. Three Teeth On Each End Of The Brace Easily Twist And Lock Into The Ceiling Joists, Its Threaded Multiple Lead Adjusts Quickly, And Its Square Tube Allows For Easy Turning. For Added Ease, The Electrical Box Can Be Positioned Anywhere On The Brace To Fit Your Project Needs. The Saf-T-Brace Features A Heavy-Duty, 1-1/2 Inch, All-Metal Electrical Box, With 15.5 Inch Wiring Capacity And Dual Mounting Capability For Lightweight Or Heavier Fans And Fixtures. For Fixture Support Up To 150 Pounds On 16-Inch Centers, And Up To 50 Pounds On 24-Inch Centers. It Is Acceptable For Fan Support Up To 70 Pounds
Overview
The Saf-T-Brace Allows You To Safely Install A Ceiling Fan Or Light Fixture Without Access To Attic Space, And Provides Secure Attachment To An Existing Ceiling Joist. Ideal For Installation During New Construction Or Remodeling, The Mounting Brace Can Also Be Installed In Finished Ceilings Through A Hole Large Enough To Fit The Box. Three Teeth On Each End Of The Brace Easily Twist And Lock Into The Ceiling Joists, Its Threaded Multiple Lead Adjusts Quickly, And Its Square Tube Allows For Easy Turning. For Added Ease, The Electrical Box Can Be Positioned Anywhere On The Brace To Fit Your Project Needs. The Saf-T-Brace Features A Heavy-Duty, 1-1/2 Inch, All-Metal Electrical Box, With 15.5 Inch Wiring Capacity And Dual Mounting Capability For Lightweight Or Heavier Fans And Fixtures. For Fixture Support Up To 150 Pounds On 16-Inch Centers, And Up To 50 Pounds On 24-Inch Centers. It Is Acceptable For Fan Support Up To 70 Pounds
Westinghouse Saf-T-Brace is designed for retrofit or new construction applications, and requires no attic access. Three teeth twist and lock into joists to create a more secure connection, fits 16 to 24 inch joists and is rated for fixtures of 150 lbs or less.
Also known as: 0110000
Specifications
Size: | 4 in |
Mounting: | Bracket, Screw On, Nail On |
Standards: | California Proposition 65 |
Size: | 4 in |
Standards: | California Proposition 65 |
Mounting: | Bracket, Screw On, Nail On |
Customer Reviews
No reviews for this product
(0)