4" Ceiling Fan Support Box, 1/2" Deep, 1/2" KOs, Metallic
Item #:
433470
Cat #:
0103611
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Ceiling Fan Support Box, 1/2 Inch Deep, Fits All Celling Fan Models, Knockouts: (5) 1/2 Inch, (1) NM-B Clamps, Includes Mounting Hardware, Fixture Support of 150 lbs or Less, Acceptable Fan Support of 70 lbs or Less, Cubic Inches: 6.0, Metallic
Overview
4 Inch Ceiling Fan Support Box, 1/2 Inch Deep, Fits All Celling Fan Models, Knockouts: (5) 1/2 Inch, (1) NM-B Clamps, Includes Mounting Hardware, Fixture Support of 150 lbs or Less, Acceptable Fan Support of 70 lbs or Less, Cubic Inches: 6.0, Metallic
Also known as: 0103611
Specifications
Mounting: | Screw On |
Depth: | 1/2 in |
Standards: | California Proposition 65 |
Cubic Inches: | 6 in³ |
Mounting: | Screw On |
Standards: | California Proposition 65 |
Depth: | 1/2 in |
Cubic Inches: | 6 in³ |
Customer Reviews
No reviews for this product
(0)