Ceiling Pan, 4" Diameter, 1/2" Deep, 1/2" KOs, Steel

Item #: 331469
Cat #: 77705
UPC: 085129777057
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Pan, 4 Inch Diameter, Steel 1/2 Inch Deep, (2) 1/2 Inch Bottom Knockouts, Fan Weight 70 lbs. Fixture Weight 150 lbs. 6.500 Cubic Inches

Overview

Ceiling Pan, 4 Inch Diameter, Steel 1/2 Inch Deep, (2) 1/2 Inch Bottom Knockouts, Fan Weight 70 lbs. Fixture Weight 150 lbs. 6.500 Cubic Inches
Ceiling Pans are rated up to 70 pounds for fans, 150 pounds for fixture at 16 inch span.
Also known as: 085129777057, 77705, Pan cake box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1/2 in
Cubic Inches: 6.500 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1/2 in
Mounting: Screw On, Nail On
Diameter: 4 in
Cubic Inches: 6.500 inĀ³

Customer Reviews

No reviews for this product
(0)