2-1/8" Deep, 4" Octagon Ceiling Box with Bracket

Item #: 840727
Cat #: FFS561LDVBNW
UPC: 687855001330
Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 21.5".

Overview

4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Side Knockouts: (2) 1/2". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 21.5".
Also known as: 687855001330, FFS561LDVBNW

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 21.500 in³
Knockout Diameter: 1/2 in
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 21.500 in³

Customer Reviews

No reviews for this product
(0)