4" Octagon Ceiling Box, 2-1/8" Deep, KOs, Metallic

Item #: 184473
Cat #: 294-1
UPC: 050169902943
Sign In or Register to view pricing and more.
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Bottom Knockouts: (3) 1/2". Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 21.5".

Overview

4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2-1/8". Bottom Knockouts: (3) 1/2". Fan Weight: 35 lbs. Fixture Weight: 50 lbs. Cubic Inches: 21.5".
4 In. Round Ceiling Box - Drawn with Conduit KO's, 2-1/8 In. Depth, OldWork andNew Work, 1/2 In. side KO's
Also known as: 050169902943, 294-1

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 21.500 inĀ³
Knockout Diameter: 1/2 in
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 21.500 inĀ³

Customer Reviews

No reviews for this product
(0)