4" Octagon Ceiling Box, 2" Deep, KOs, Metallic

Item #: 587686
Cat #: 55020
UPC: 085129550209
Sign In or Register to view pricing and more.
Documents & Guides
4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2". Side Knockouts: (2) 1/2" & (2) Priouts. Bottom Knockouts: (2) .Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 21".

Overview

4" Octagon Ceiling Box with Bracket, Metallic. Depth: 2". Side Knockouts: (2) 1/2" & (2) Priouts. Bottom Knockouts: (2) .Fan Weight: 70 lbs. Fixture Weight: 150 lbs. Cubic Inches: 21".
Also known as: 085129550209, 55020, lick and stick fan box

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Color: Gray
Depth: 2 in
Diameter: 4 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Color: Gray
Diameter: 4 in
Mounting: Bracket, Screw On, Nail On
Depth: 2 in
Cubic Inches: 21 in³

Customer Reviews

No reviews for this product
(0)