4" Octagon Ceiling Box with Bar Hanger, Depth: 1-1/2", Metallic
Item #:
402276
Cat #:
65501
UPC:
085129655010
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Ceiling Box with Bar Hanger, Metallic, 1-1/2 Inch Deep, Side Knockouts: (3) 1/2 Inch & (2) Priouts, Bottom Knockouts (2) 1/2 Inch, Adjustable Length: 16 to 24 Inch. Fan Weight 70 lbs, Fixture Weight 110 lbs, 16 Cubic Inches
Overview
4 Inch Octagon Ceiling Box with Bar Hanger, Metallic, 1-1/2 Inch Deep, Side Knockouts: (3) 1/2 Inch & (2) Priouts, Bottom Knockouts (2) 1/2 Inch, Adjustable Length: 16 to 24 Inch. Fan Weight 70 lbs, Fixture Weight 110 lbs, 16 Cubic Inches
Heavy-duty hexagon brace expands from 16"ā24", perfect for existing ceiling applications, and supports fans up to 70 lbs. and fixtures up to 110 lbs.
Also known as: 085129655010, 65501
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Cubic Inches: | 16 inĀ³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Cubic Inches: | 16 inĀ³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Customer Reviews
No reviews for this product
(0)