4" Ceiling Fan Box With Hanger, 1-1/2" Deep, Drawn, 1/2" KOs, Steel

Item #: 200612
Cat #: 54151-J-1/2
UPC: 785991170351
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan Box With Hanger, Adjustable 10-1/2 - 18-1/2 Inch, 1-1/2 Inch Deep, Drawn, 1/2 Inch Knockouts, Cubic Inches: 15.8, Steel

Overview

Ceiling Fan Box With Hanger, Adjustable 10-1/2 - 18-1/2 Inch, 1-1/2 Inch Deep, Drawn, 1/2 Inch Knockouts, Cubic Inches: 15.8, Steel
Also known as: 785991170351, 54151-J-1/2

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Size: 4
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Knockout Diameter: 1/2 in
Size: 4
Depth: 1 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 15.800 in³

Customer Reviews

No reviews for this product
(0)