4" Concrete Ring, Octagon, 4" Deep, 1/2" & 3/4" KOs, Steel

Item #: 25354
Cat #: 274
UPC: 050169002742
Sign In or Register to view pricing and more.
Concrete Ring, Metallic, Depth: 4", Double Row Knockouts: 1/2" & 3/4", Cubic Inches: 49.3"

Overview

Concrete Ring, Metallic, Depth: 4", Double Row Knockouts: 1/2" & 3/4", Cubic Inches: 49.3"
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002742, 274, deck box

Specifications

Depth: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 49.300 in³
Depth: 4 in
Mounting: Screw On, Nail On
Cubic Inches: 49.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)