Hung Ceiling Box, 3-1/2" Deep, 1/2" 3/4" Kos
Item #:
381748
Cat #:
280
UPC:
050169002803
Sign In or Register to view pricing and more.
Hung Ceiling Box, 3-1/2 Inch Deep, Double Row Knockouts 3/8" x 1/2", 43 Cubic Inches, 3/4 Inch Hung
Overview
Hung Ceiling Box, 3-1/2 Inch Deep, Double Row Knockouts 3/8" x 1/2", 43 Cubic Inches, 3/4 Inch Hung
Raco's concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 050169002803, 280
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 3/4 in |
Mounting: | Screw On, Nail On |
Color: | Silver |
Cubic Inches: | 43 in³ |
Depth: | 3 1/2 in |
Mounting: | Screw On, Nail On |
Cubic Inches: | 43 in³ |
Knockout Diameter: | 3/4 in |
Color: | Silver |
Customer Reviews
No reviews for this product
(0)