5" Square Box, Welded, Metallic, 2-7/8" Deep

Item #: 816098
Cat #: 82181-1234
UPC: 785991072099
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch Square Fire Signal Box, Welded, Metallic, Depth: 2-7/8 Inch, Side Knockouts: (1) 1/2 Inch, (2) 1/2 to 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 to 3/4 Inch, Cubic Inches: 67.

Overview

5 Inch Square Fire Signal Box, Welded, Metallic, Depth: 2-7/8 Inch, Side Knockouts: (1) 1/2 Inch, (2) 1/2 to 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 to 3/4 Inch, Cubic Inches: 67.
Also known as: 785991072099, 82181-1234

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 7/8 in
Cubic Inches: 67 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 67 in³
Mounting: Screw On, Nail On
Depth: 2 7/8 in

Customer Reviews

No reviews for this product
(0)