4" Square Red Alarm Box, 1/2" & 3/4" KOs, Welded, Metallic

Item #: 27051
Cat #: 911-1
UPC: 050169091111
Sign In or Register to view pricing and more.
FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts(10) 1/2" & 3/4" (concentric). Bottom Knockouts: (4) 1/2" & 3/4" (concentric). End Knockouts: (8) KOs. Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.

Overview

FM Bracket, 4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts(10) 1/2" & 3/4" (concentric). Bottom Knockouts: (4) 1/2" & 3/4" (concentric). End Knockouts: (8) KOs. Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.
Square boxes are used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices.
Also known as: 050169091111, 911-1

Specifications

Color: Red
Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 40.500 in³
Color: Red
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3 1/2 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 40.500 in³

Customer Reviews

No reviews for this product
(0)