Gang Box Device Cover, 8-Gang, 3/4" Raised, Steel
Item #:
37769
Cat #:
827
UPC:
050169008270
Sign In or Register to view pricing and more.
Gang Box Device Cover, 8-Gang, 3/4 Inch Raised, 4-11/16 Inch Width, Steel
Overview
Gang Box Device Cover, 8-Gang, 3/4 Inch Raised, 4-11/16 Inch Width, Steel
Device Covers for Gang Boxes - Raised 3/4 In., 8-Gang, 17-15/16 In.Width
Also known as: 050169008270, 827
Specifications
Mounting: | Device |
Gangs: | 8 |
Color: | Silver |
Material: | Steel |
Depth: | 3/4 in |
Mounting: | Device |
Color: | Silver |
Depth: | 3/4 in |
Gangs: | 8 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)