FSR404SD BOX DIVIDER

Item #: 996056
Cat #: FSR404SD
UPC: 018997006004
Sign In or Register to view pricing and more.
Documents & Guides
ARL FSR404SD BOX DIVIDER

Overview

ARL FSR404SD BOX DIVIDER
Also known as: 018997006004, FSR404SD

Specifications

Material: Non-Metallic
Height: 2.750 in
Width: 3.581 in
Depth: 0.141 in
Material: Non-Metallic
Width: 3.581 in
Height: 2.750 in
Depth: 0.141 in

Customer Reviews

No reviews for this product
(0)