Gang Box, 3-Gang, 1-5/8" Deep, 1/2" & 3/4" KOs, Welded, Metallic
Item #:
38095
Cat #:
952
UPC:
050169009529
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-5/8". Width: 8-5/8". Side Knockouts: (6) 1/2", (4) 3/4" & (4) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (10) 1/2' & 3/4" Concentric KOs. Cubic Inches: 60.0"
Overview
3-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-5/8". Width: 8-5/8". Side Knockouts: (6) 1/2", (4) 3/4" & (4) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (10) 1/2' & 3/4" Concentric KOs. Cubic Inches: 60.0"
Gang boxes are used where a number of wiring devices are to be centrally located. Gang boxes save time in installation - no need to gang boxes together.
Also known as: 050169009529, 952
Specifications
Gangs: | 3 |
Depth: | 1 5/8 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 60 in³ |
Gangs: | 3 |
Mounting: | Screw On, Nail On |
Cubic Inches: | 60 in³ |
Depth: | 1 5/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)