Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic

Item #: 23916
Cat #: 864
UPC: 050169008645
Sign In or Register to view pricing and more.
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16"

Overview

Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16"
RACO® Handy box covers are used to close a Handy Box Covers also may be used as single gang wall plates RACO® Handy Box covers are designed to match the contours of the box Cover corners are rounded All covers have captive screws
Also known as: 050169008645, 864, P8

Specifications

Material: Steel
Height: 4 3/16 in
Width: 2 5/16 in
Material: Steel
Width: 2 5/16 in
Height: 4 3/16 in

Customer Reviews

No reviews for this product
(0)