Handy Box Extension Ring, 1 Gang, 2-1/8 IN W x 1-7/8 IN D, Steel

Item #: 581896
Cat #: TP600
UPC: 786189106008
Sign In or Register to view pricing and more.
Documents & Guides
UTILITY BOX 1/2 EXTENSION RING

Overview

UTILITY BOX 1/2 EXTENSION RING
Also known as: 786189106008, TP600

Specifications

Width: 2 1/8 in
Depth: 1 7/8 in
Knockout Diameter: 1/2 in
Mounting: Screw On
Height: 4 in
Material: Steel
Cubic Inches: 13 in³
Width: 2 1/8 in
Knockout Diameter: 1/2 in
Height: 4 in
Cubic Inches: 13 in³
Depth: 1 7/8 in
Mounting: Screw On
Material: Steel

Customer Reviews

No reviews for this product
(0)