Masonry Box, 3-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic
Item #:
26199
Cat #:
692
UPC:
050169006924
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (3) 1/2" & 3/4" Concentric KOs. Cubic Inches: 47.8"
Overview
3-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (10) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (3) 1/2" & 3/4" Concentric KOs. Cubic Inches: 47.8"
Rugged welded design does not fall apart during construction Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths Rectangular shape fits square cuts in block Large volume design allows for additional work room inside the box Standard 1/2" and 3/4" concentric knockouts Device ears inside the box prevent mortar from getting in the device holes Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths Standard wall plates can be used
Also known as: 050169006924, 692
Specifications
Gangs: | 3 |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Material: | Steel |
Cubic Inches: | 47.800 in³ |
Gangs: | 3 |
Mounting: | Screw On, Nail On |
Material: | Steel |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 2 1/2 in |
Cubic Inches: | 47.800 in³ |
Customer Reviews
No reviews for this product
(0)