Masonry Box, 4-Gang, 2-1/2" Deep, 1/2 " & 3/4" KOs, Metallic

Item #: 26182
Cat #: 693
UPC: 050169006931
Sign In or Register to view pricing and more.
4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (12) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 63.5".

Overview

4-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 2-1/2". Side Knockouts: (12) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (4) 1/2" & 3/4" Concentric KOs. Cubic Inches: 63.5".
Masonry boxes are designed to accommodate the mounting of switches or other devices in masonry walls.
Also known as: 050169006931, 693

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Gangs: 4
Cubic Inches: 63.500 inĀ³
Number of Knockouts: 12
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/2 in
Gangs: 4
Number of Knockouts: 12
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 63.500 inĀ³

Customer Reviews

No reviews for this product
(0)