Masonry Box, Type: Block-Loc™, 2-Gang, Welded, 3-1/2" Depth, Steel

Item #: 788311
Cat #: 696B
UPC: 050169500637
Sign In or Register to view pricing and more.
Documents & Guides
Masonry Box, 2-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 45.0, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.

Overview

Masonry Box, 2-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 45.0, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Also known as: 050169500637, 696B

Specifications

Depth: 3 1/2 in
Color: Gray
Material: Steel
Depth: 3 1/2 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)