Masonry Box, 5-Gang, 3-1/2" Deep, 1/2 " & 3/4" KOs, Metallic
Item #:
24427
Cat #:
699
UPC:
050169006993
Sign In or Register to view pricing and more.
Documents & Guides
5-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (24) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (5) 1/2" & 3/4" Concentric KOs. Cubic Inches: 112.3"
Overview
5-Gang, Non-Gangable, Masonry Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (24) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (5) 1/2" & 3/4" Concentric KOs. Cubic Inches: 112.3"
Masonry boxes are designed to accommodate the mounting of switches or other devices in masonry walls.
Also known as: 050169006993, 699
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Gangs: | 5 |
Cubic Inches: | 112.300 in³ |
Depth: | 3 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 5 |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 112.300 in³ |
Customer Reviews
No reviews for this product
(0)