Metallic Bar Hangers

48 Found
Orbit Industries

Adjustable Bar Hanger, 11 to 18", Self Tapping Screws, Steel

Item #: 515179
CAT #: BHA-16
UPC: 835243001282
Sign In or Register to view pricing and more.
A&G Manufacturing

Bracket, T Bar Hanger, Twist, No Plaster Ring

Item #: 200714
CAT #: 1-75
UPC: 780730100019
Sign In or Register to view pricing and more.
nVent Caddy

24" T-Grid Adjustable Box Hanger

Item #: 1859677
CAT #: 512SA
UPC: 784805017035
Sign In or Register to view pricing and more.
Orbit Industries

Adjustable Bar Hanger, 17 to 26", Self Tapping Screws, Steel

Item #: 524473
CAT #: BHA-24
UPC: 835243001299
Sign In or Register to view pricing and more.
Hubbell-Raco

Adjustable Clip Bar Hanger, 14-1/4" to 22-1/2", Steel

Item #: 69772
CAT #: 922
UPC: 050169009222
Sign In or Register to view pricing and more.
Hubbell-Raco

Adjustable Stud Bar Hanger, 14-1/4" to 22-1/2", Steel

Item #: 70567
CAT #: 920
UPC: 050169009208
Sign In or Register to view pricing and more.
Steel City

Bar Hanger, Adjustable 14-1/2 to 26-1/2", Steel

Item #: 30241
CAT #: 6010ADW-25
UPC: 785991154504
Sign In or Register to view pricing and more.
nVent Caddy

Stud Spanner Bar, 16" Spacing, Steel

Item #: 1617244
CAT #: BG16
UPC: 782856993322
Sign In or Register to view pricing and more.
nVent Caddy

24" Stud Spanner Bar, Spring Steel

Item #: 1627425
CAT #: BG24
UPC: 782856993339
Sign In or Register to view pricing and more.
Appleton

Adjustable Bar Hanger with Slide On Stud, 14 to 20"

Item #: 69669
CAT #: SX115
UPC: 687855685509
Sign In or Register to view pricing and more.
Orbit Industries

ADJUSTABLE BAR HANGER

Item #: 928099
CAT #: BHT-1A
UPC: 835243001312
Sign In or Register to view pricing and more.
Appleton

Adjustable Bar Hanger with Slide On Stud, 18 to 26"

Item #: 69660
CAT #: SX160
UPC: 687855685752
Sign In or Register to view pricing and more.
Eaton B-Line

GUIDE RITE CONDUIT & BOX SPT, 1" CONDUIT SIZE

Item #: 235945
CAT #: BG16-S18
UPC: 781011035747
Sign In or Register to view pricing and more.
Orbit Industries

BOX/MULTI-COND TO ROD/WIRE HANGER 3/8IN FMC 1/4I

Item #: 1908922
CAT #: F6M3B18CO
UPC: 835243029194
Sign In or Register to view pricing and more.
Pass & Seymour

STL RETROFIT FAN BRACE W/O BOX

Item #: 200995
CAT #: 33300
UPC: 085129333000
Sign In or Register to view pricing and more.
Steel City

ADJUSTABLE BAR BRACKET 16 IN

Item #: 59318
CAT #: SSF-SG16A
UPC: 785991014891
Sign In or Register to view pricing and more.
Orbit Industries

Adjustable Bar Hanger, 11 to 18", Self Tapping Screws, Steel

Adjustable Bar Hanger, 11 to 18 Inch, Self Tapping Screws, Wrap Around Ends, Can Be Used With 1-1/2 Inch and 2-1/8 Inch Deep Boxes, Steel
Item #: 515179
CAT #: BHA-16
UPC: 835243001282
Sign In or Register to view pricing and more.
A&G Manufacturing

Bracket, T Bar Hanger, Twist, No Plaster Ring

Bracket, T Bar Hanger, Twist, No Plaster Ring
Item #: 200714
CAT #: 1-75
UPC: 780730100019
Sign In or Register to view pricing and more.
nVent Caddy

24" T-Grid Adjustable Box Hanger

24 Inch T-Grid Adjustable Box Hanger
Item #: 1859677
CAT #: 512SA
UPC: 784805017035
Sign In or Register to view pricing and more.
Orbit Industries

Adjustable Bar Hanger, 17 to 26", Self Tapping Screws, Steel

Adjustable Bar Hanger, 17 to 26 Inch, Self Tapping Screws, Wrap Around Ends, Can Be Used With 1-1/2 Inch and 2-1/8 Inch Deep Boxes, Steel
Item #: 524473
CAT #: BHA-24
UPC: 835243001299
Sign In or Register to view pricing and more.
Hubbell-Raco

Adjustable Clip Bar Hanger, 14-1/4" to 22-1/2", Steel

Adjustable Bar Hanger with Box Clip. Adjustable from 14-1/4" to 22-1/2"
Item #: 69772
CAT #: 922
UPC: 050169009222
Sign In or Register to view pricing and more.
Hubbell-Raco

Adjustable Stud Bar Hanger, 14-1/4" to 22-1/2", Steel

Adjustable Bar Hanger for 3/8" Stud. Adjustable from 14-1/4" to 22-1/2"
Item #: 70567
CAT #: 920
UPC: 050169009208
Sign In or Register to view pricing and more.
Steel City

Bar Hanger, Adjustable 14-1/2 to 26-1/2", Steel

Adjustable Bar Hanger With Stud, Adjustable From 14-1/2 Inch To 26-1/2 Inch. Maximum Load Rating - 50 Lb. For Use With 3/8 Inch, 1/2 Inch & 5/8 Inch Wall Board And Plaster, Steel/Pre-Galvanized
Item #: 30241
CAT #: 6010ADW-25
UPC: 785991154504
Sign In or Register to view pricing and more.
nVent Caddy

Stud Spanner Bar, 16" Spacing, Steel

Stud Spanner Bar, 16 Inch Spacing, Spring Steel With Pre-Galvanized Finish
Item #: 1617244
CAT #: BG16
UPC: 782856993322
Sign In or Register to view pricing and more.
nVent Caddy

24" Stud Spanner Bar, Spring Steel

24 Inch Stud Spanner Bar, Secures EMT, MC/AC, & Flexible Conduit Between Metal Studs, Clip Securely Attaches To Metal Studs In Pre-Punched Holes, Adjustable For Non-Standard Stud Spacing, No Tools Required For Installation, Material: Spring Steel
Item #: 1627425
CAT #: BG24
UPC: 782856993339
Sign In or Register to view pricing and more.
Appleton

Adjustable Bar Hanger with Slide On Stud, 14 to 20"

Adjustable Bar Hanger with Slide On Stud, Use Between 14 to 20 Inch Joists
Item #: 69669
CAT #: SX115
UPC: 687855685509
Sign In or Register to view pricing and more.
Orbit Industries

ADJUSTABLE BAR HANGER

ADJUSTABLE BAR HANGER
Item #: 928099
CAT #: BHT-1A
UPC: 835243001312
Sign In or Register to view pricing and more.
Appleton

Adjustable Bar Hanger with Slide On Stud, 18 to 26"

Adjustable Bar Hanger with Slide On Stud, Use Between 18 to 26 Inch Joists
Item #: 69660
CAT #: SX160
UPC: 687855685752
Sign In or Register to view pricing and more.
Eaton B-Line

GUIDE RITE CONDUIT & BOX SPT, 1" CONDUIT SIZE

Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.29lbs, Conduit size: 1", Guide-Rite conduit and box support fasteners
Item #: 235945
CAT #: BG16-S18
UPC: 781011035747
Sign In or Register to view pricing and more.
Orbit Industries

BOX/MULTI-COND TO ROD/WIRE HANGER 3/8IN FMC 1/4I

BOX/MULTI-COND TO ROD/WIRE HANGER 3/8IN FMC 1/4IN ROD
Item #: 1908922
CAT #: F6M3B18CO
UPC: 835243029194
Sign In or Register to view pricing and more.
Pass & Seymour

STL RETROFIT FAN BRACE W/O BOX

Fan Brace Only - use with standard octagon electrical box (33303), single #10 support for 16-24 spans. 12 pack.
Item #: 200995
CAT #: 33300
UPC: 085129333000
Sign In or Register to view pricing and more.
Steel City

ADJUSTABLE BAR BRACKET 16 IN

Screw-Gun Adjustable Box Bracket, Box Depth 1-1/2 Inch or 2-1/8 Inch, Stud Spacing 11 Inches - 18 Inches, Galvanized Finish
Item #: 59318
CAT #: SSF-SG16A
UPC: 785991014891
Sign In or Register to view pricing and more.
Page 1 of 3
48 Items found