Bar Hanger, Adjustable 16 to 24", Steel

Item #: 637155
Cat #: BHA1C
UPC: 785592983510
Sign In or Register to view pricing and more.
Documents & Guides
Bar Hanger, Adjustable 16 to 24 Inch, Steel

Overview

Bar Hanger, Adjustable 16 to 24 Inch, Steel
Also known as: 785592983510, BHA1C

Specifications

Length: 24 in , 16 in
Material: Steel
Standards: California Proposition 65
Length: 24 in , 16 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)