4" Octagon Box Extension Ring, 1-1/2" Deep, 1/2" KOs, Steel

Item #: 25133
Cat #: 128
UPC: 050169001288
Sign In or Register to view pricing and more.
4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5"

Overview

4" Octagon Extension, Metallic. 1-1/2" Deep, Side Knockouts: (4) 1/2. Cubic Inches: 15.5"
4 in. Octagon Extension Ring, Drawn, 1-1/2 in. Deep, Four 1/2 in. KO's Drawn steel construction 4 in. x 1-1/2 in. deep Supplied with four 1/2 in. knockouts Combination Phillips/slotted screw heads 15.5 cu. in. capacity
Also known as: 050169001288, 128

Specifications

Material: Steel
Depth: 1 1/2 in
Standards: California Proposition 65
Cubic Inches: 15.500 inĀ³
Material: Steel
Standards: California Proposition 65
Depth: 1 1/2 in
Cubic Inches: 15.500 inĀ³

Customer Reviews

No reviews for this product
(0)