4" Octagon Box Extension Ring, 1-1/2" Deep, 3/4" KOs, Steel

Item #: 216301
Cat #: 131RAC
UPC: 050169001318
Sign In or Register to view pricing and more.
4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 3/4 Inch, Cubic Inches: 15.5, Drawn, Steel

Overview

4 Inch Octagon Box Extension Ring, 1-1/2 Inch Deep, Side Knockouts: (4) 3/4 Inch, Cubic Inches: 15.5, Drawn, Steel
Also known as: 050169001318, 131RAC

Specifications

Knockout Diameter: 3/4 in
Width: 1 1/2 in
Size: 4
Color: Silver
Cubic Inches: 15.500 in³
Knockout Diameter: 3/4 in
Size: 4
Cubic Inches: 15.500 in³
Width: 1 1/2 in
Color: Silver

Customer Reviews

No reviews for this product
(0)