4" Octagon Box, 1-1/2" Deep, NM Clamps, J-Bracket

Item #: 25723
Cat #: 160
UPC: 050169001608
Sign In or Register to view pricing and more.
Documents & Guides
J Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.

Overview

J Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Octagon boxes are used in the installation of ceiling or wall lighting fixtures. Extension rings provide a means for adding additional cubic capacity or as an outlet box for surface conduit.
Also known as: 050169001608, 160

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.500 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15.500 inĀ³
Mounting: Bracket, Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)