4" Octagon Box, 1-1/2" Deep, TS Bracket, Drawn, Steel
Item #:
25706
Cat #:
161
UPC:
050169001615
Sign In or Register to view pricing and more.
Documents & Guides
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Setback: 1/2". Side Knockouts: (3) 1/2". Bottom Knockouts: (5) 1/2". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
4 In. Oct. Box, 1-1/2In. Dp. - Drawn with Conduit KO's, TS Brkt, 1/2 In.Setback
Also known as: 050169001615, 161
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 1 1/2 in |
Standards: | California Proposition 65 |
Cubic Inches: | 15.500 inĀ³ |
Knockout Diameter: | 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 1 1/2 in |
Cubic Inches: | 15.500 inĀ³ |
Customer Reviews
No reviews for this product
(0)