4" Octagon Box, 2-1/8" Deep, NM Clamps, TS-Bracket, 1/2" Kos, Steel

Item #: 25610
Cat #: 177
UPC: 050169001776
Sign In or Register to view pricing and more.
Documents & Guides
TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/8". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.

Overview

TS Bracket, 4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/8". Setback: 1/2". Side Knockouts: (1) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 21.5". Maximum Static Load: 50 lbs.
Drawn steel construction with "TS" side-mount bracket and L clamps for nonmetallic sheated cable4 in. x 2-1/8 in. deepSupplied with two 1/2 in. knockoutsCombination Phillips/slotted screw heads21.5 cu. in. capacity
Also known as: 050169001776, 177

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 21.500 inĀ³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21.500 inĀ³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)