4" Octagon Box, 2-1/8" Deep, 1/2 & 3/4" KOs, Welded, Metallic

Item #: 21323
Cat #: 4OD-SPL
UPC: 687855750252
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Octagon Box, Welded, Steel, Depth 2-1/8 Inch, Side Knockouts (2) 1/2 & (2) 3/4 Inch, Bottom Knockouts (3) 1/2 & (2) 3/4 Inch. Cubic Inches 21.500

Overview

4 Inch Octagon Box, Welded, Steel, Depth 2-1/8 Inch, Side Knockouts (2) 1/2 & (2) 3/4 Inch, Bottom Knockouts (3) 1/2 & (2) 3/4 Inch. Cubic Inches 21.500
Appleton™ and O-Z/Gedney™ metallic 4" octagon boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855750252, 4OD-SPL

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Diameter: 4 in
Cubic Inches: 21.500 in³
Number of Knockouts: 9
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Diameter: 4 in
Number of Knockouts: 9
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 21.500 in³

Customer Reviews

No reviews for this product
(0)