Switch Box, Gangable, 3-1/2" Deep, AC/MC/Flex Clamps, Ears

Item #: 24113
Cat #: 600
UPC: 050169006009
Sign In or Register to view pricing and more.
3" x 2", 1-Gang, Gangable with Ac/mc/flex Clamps, Switch Box with Plaster Ears & Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".

Overview

3" x 2", 1-Gang, Gangable with Ac/mc/flex Clamps, Switch Box with Plaster Ears & Cable Clamps, Drawn, Metallic. Depth: 3-1/2". Side Knockouts: (7) 1/2" & (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Gangable switch boxes offer the option of constructing a box to hold two or more devices Plaster ears allow a box to be used in "old work" applications
Also known as: 050169006009, 600, gem box

Specifications

Depth: 3 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel
Cubic Inches: 18 in³
Depth: 3 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 18 in³

Customer Reviews

No reviews for this product
(0)