Switch Box, Gangable, 2-1/2" Deep, Plaster Ears, Old Work Bracket

Item #: 22358
Cat #: 222-OW
UPC: 687855523344
Sign In or Register to view pricing and more.
Documents & Guides
Old Work Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" . Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 3/4".

Overview

Old Work Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" . Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 3/4".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855523344, 222-OW, cut in box, tiger grip boxes

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³

Customer Reviews

No reviews for this product
(0)