Switch Box, Gangable, 2-1/2" Deep, NM Clamps, TS Bracket

Item #: 24196
Cat #: 564
UPC: 050169005644
Sign In or Register to view pricing and more.
TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2" & (4) Priouts, Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0". Set Back: 1/2"

Overview

TS Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2" & (4) Priouts, Bottom Knockouts: (1) 1/2". Cubic Inches: 14.0". Set Back: 1/2"
2-3/4 In. Deep Switch Box - Gangable with NMSC Clamps, TS Brkt, 1/2 In.Setback
Also known as: 050169005644, 564

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Cubic Inches: 14 in³
Knockout Diameter: 1/2 in
Gangs: 1
Cubic Inches: 14 in³
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in

Customer Reviews

No reviews for this product
(0)