Switch Box, Gangable, 3-1/2" Deep, NM Cable Clamps, Ears
Item #:
38976
Cat #:
384D
UPC:
687855762309
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Gangable, , Drawn, Metallic. Depth: 3-1/2". Clamp Type: CL-26. Side Knockouts: (6) 1/2" & (4) 21/32" Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Overview
Square Corner Switch Box with Plaster Ears & Non-Metallic Sheathed Cable Clamps, 3" x 2", 1-Gang, Gangable, , Drawn, Metallic. Depth: 3-1/2". Clamp Type: CL-26. Side Knockouts: (6) 1/2" & (4) 21/32" Priouts . Bottom Knockouts: (1) 1/2". Cubic Inches: 18.0".
Appletonā¢ and O-Z/Gedneyā¢ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855762309, 384D
Specifications
Depth: | 3 1/2 in |
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Material: | Steel |
Cubic Inches: | 18 inĀ³ |
Depth: | 3 1/2 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Cubic Inches: | 18 inĀ³ |
Customer Reviews
No reviews for this product
(0)