Switch Box, 2-1/2" Deep, No Ears, 1/2" & 3/4" Kos

Item #: 35907
Cat #: 501
UPC: 050169905012
Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", Switch Box without Ears, Gangable, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5".

Overview

3" x 2", Switch Box without Ears, Gangable, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5".
3" x 2", Switch Box without Ears, Gangable, Metallic. Depth: 2-1/2". Side Knockouts: (4) 1/2". Bottom Knockouts: (2) 1/2". Cubic Inches: 12.5".
Also known as: 050169905012, 501

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³

Customer Reviews

No reviews for this product
(0)