Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Item #:
314380
Cat #:
509
UPC:
050169005095
Sign In or Register to view pricing and more.
Documents & Guides
3" x 2" Switch Box, Old Work, Plaster Ears, 2-1/2" Deep, End Knockouts: (2) 1/2", Bottom Knockouts: (2) 1/2", Steel
Overview
3" x 2" Switch Box, Old Work, Plaster Ears, 2-1/2" Deep, End Knockouts: (2) 1/2", Bottom Knockouts: (2) 1/2", Steel
Raco's gangable switch boxes offer the option of constructing a box to hold two or more devices, and with proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable Switch boxes are supplied with four 1/2 inch knockouts, includes: plaster ears and clips for "cut-in" or "old work" applications and is acceptable for use in 2-hour fire rated walls
Also known as: 050169005095, 509
Specifications
Knockout Diameter: | 1/2 in |
Mounting: | Screw On, Nail On |
Gangs: | 1 |
Depth: | 2 1/2 in |
Standards: | California Proposition 65 |
Cubic Inches: | 12.500 in³ |
Knockout Diameter: | 1/2 in |
Gangs: | 1 |
Standards: | California Proposition 65 |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Cubic Inches: | 12.500 in³ |
Customer Reviews
No reviews for this product
(0)