Switch Box, Gangable, 2-1/2" Deep, NM Clamps, Ears

Item #: 35833
Cat #: 519
UPC: 050169005194
Sign In or Register to view pricing and more.
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Non-Metallic Cable Clamps, Plaster Ears, Drawn, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Non-Metallic Cable Clamps, Plaster Ears, Drawn, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Non-Metallic Cable Clamps, Plaster Ears, Drawn, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5
Also known as: 050169005194, 519

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 inĀ³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 inĀ³

Customer Reviews

No reviews for this product
(0)