Non-Metallic Box Extenders

22 Found
Arlington

Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Item #: 12858
CAT #: BE1
UPC: 018997401601
Sign In or Register to view pricing and more.
Arlington

Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic

Item #: 12546
CAT #: BE2
UPC: 018997489609
Sign In or Register to view pricing and more.
Arlington

Box Extender, 3-Gang, 1-1/2" Deep, White, Non-Metallic

Item #: 19573
CAT #: BE3
UPC: 018997489678
Sign In or Register to view pricing and more.
Arlington

Ceiling Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic

Item #: 12317
CAT #: BE1R
UPC: 018997401618
Sign In or Register to view pricing and more.
Arlington

Box Extender, 4-Gang, 1-1/2" Deep, Non-Metallic

Item #: 19597
CAT #: BE4
UPC: 018997489685
Sign In or Register to view pricing and more.
Arlington

Box Extender, 1-1/2" Deep, With (2) #6 x 2" Screws, Non-Metallic

Item #: 249608
CAT #: BE1BAG
UPC: 018997519054
Sign In or Register to view pricing and more.
Arlington

Ceiling Box Extender, 1-Gang, Depth: 1-1/2"

Item #: 775718
CAT #: BE1X
UPC: 018997401717
Sign In or Register to view pricing and more.
Bridgeport Fittings

BOX EXTENDER

Item #: 206274
CAT #: BXE-100
UPC: 781747411006
Sign In or Register to view pricing and more.
Carlon

Single gang non-metallic low voltage add-on bracket

Item #: 1929324
CAT #: SC100SCR
UPC: 034481194095
Sign In or Register to view pricing and more.
Leviton

Gfi Adapter Plate

Item #: 193237
CAT #: 6197-W
UPC: 078477127728
Sign In or Register to view pricing and more.
Bridgeport Fittings

DUPLEX BOX EXTENDER

Item #: 581749
CAT #: BXE-200
UPC: 781747421005
Sign In or Register to view pricing and more.
Thomas & Betts

CAR B1MGEXT-2 MULTI GANG NM BOX

Item #: 689657
CAT #: B1MGEXT-2
UPC:
Sign In or Register to view pricing and more.
Bridgeport Fittings

ROUND BOX EXTENDER

Item #: 581753
CAT #: BXE-300
UPC: 781747431004
Sign In or Register to view pricing and more.
Thomas & Betts

2 GANG COVER 5/8 RISE

Item #: 2005594
CAT #: A421RR
UPC: 034481194149
Sign In or Register to view pricing and more.
Leviton

Box Extender, Ivory, Shallow

Item #: 509045
CAT #: 6197-I
UPC: 078477255162
Sign In or Register to view pricing and more.
Leviton

Box Extender, Brown, Shallow

Item #: 479564
CAT #: 6197
UPC: 078477255155
Sign In or Register to view pricing and more.
Arlington

Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic

Box Extender, 1-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Item #: 12858
CAT #: BE1
UPC: 018997401601
Sign In or Register to view pricing and more.
Arlington

Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic

Box Extender, 2-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Item #: 12546
CAT #: BE2
UPC: 018997489609
Sign In or Register to view pricing and more.
Arlington

Box Extender, 3-Gang, 1-1/2" Deep, White, Non-Metallic

Box Extender, 3-Gang, 1-1/2 Inch Deep, White, Heavy Duty Non-Conductive Plastic, White
Item #: 19573
CAT #: BE3
UPC: 018997489678
Sign In or Register to view pricing and more.
Arlington

Ceiling Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic

Box Extender, 4/0 Ceiling, Non-Metallic. Color: White. Depth: 1-1/2". For use with: 3-1/2" and 4" Round or Octagonal Boxes.
Item #: 12317
CAT #: BE1R
UPC: 018997401618
Sign In or Register to view pricing and more.
Arlington

Box Extender, 4-Gang, 1-1/2" Deep, Non-Metallic

Box Extender, 4-Gang, Non-Metallic. Color: White. Depth: 1-1/2".
Item #: 19597
CAT #: BE4
UPC: 018997489685
Sign In or Register to view pricing and more.
Arlington

Box Extender, 1-1/2" Deep, With (2) #6 x 2" Screws, Non-Metallic

Box Extender, 1-1/2 Inch Deep, With (2) #6 x 2 Inch Screws, Non-Metallic
Item #: 249608
CAT #: BE1BAG
UPC: 018997519054
Sign In or Register to view pricing and more.
Arlington

Ceiling Box Extender, 1-Gang, Depth: 1-1/2"

Box Extender, 1-Gang, Non-Metallic. Color: White. Depth: 1-1/2" with a slightly larger flange that covers miscut wall material and accommodates midi or maxi cover plates.
Item #: 775718
CAT #: BE1X
UPC: 018997401717
Sign In or Register to view pricing and more.
Bridgeport Fittings

BOX EXTENDER

Box Extender/Insulator/Duplex
Item #: 206274
CAT #: BXE-100
UPC: 781747411006
Sign In or Register to view pricing and more.
Carlon

Single gang non-metallic low voltage add-on bracket

Single gang non-metallic low voltage add-on bracket, 3.68 Inch L x 1.80 Inch W.
Item #: 1929324
CAT #: SC100SCR
UPC: 034481194095
Sign In or Register to view pricing and more.
Leviton

Gfi Adapter Plate

Shallow Wallbox Extender For Gfci. White
Item #: 193237
CAT #: 6197-W
UPC: 078477127728
Sign In or Register to view pricing and more.
Bridgeport Fittings

DUPLEX BOX EXTENDER

Box Extender/Insulator
Item #: 581749
CAT #: BXE-200
UPC: 781747421005
Sign In or Register to view pricing and more.
Thomas & Betts

CAR B1MGEXT-2 MULTI GANG NM BOX

CAR B1MGEXT-2 MULTI GANG NM BOX EXTENDER 2/BG
Item #: 689657
CAT #: B1MGEXT-2
UPC:
Sign In or Register to view pricing and more.
Bridgeport Fittings

ROUND BOX EXTENDER

Box Extender
Item #: 581753
CAT #: BXE-300
UPC: 781747431004
Sign In or Register to view pricing and more.
Thomas & Betts

2 GANG COVER 5/8 RISE

2 GANG COVER 5/8 RISE
Item #: 2005594
CAT #: A421RR
UPC: 034481194149
Sign In or Register to view pricing and more.
Leviton

Box Extender, Ivory, Shallow

Box Extender, 1-Gang, Non-Metallic, Color: Ivory, For GFCI.
Item #: 509045
CAT #: 6197-I
UPC: 078477255162
Sign In or Register to view pricing and more.
Leviton

Box Extender, Brown, Shallow

Box Extender, 1-Gang, Non-Metallic, Color: Brown, For GFCI.
Item #: 479564
CAT #: 6197
UPC: 078477255155
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found